Standoff Bundling Clip, 1.6", Black

Item #: 1251770

Cat #: 150-45397

UPC: 089306271833

$ 0.55 EA
Company wide:
0 in stock
Documents & Guides
Standoff Bundling Clip, 1.6" Long, Panel Thickness .02"–.07", PA66HIRHS, Black, 500/box

Overview

Standoff Bundling Clip, 1.6" Long, Panel Thickness .02"–.07", PA66HIRHS, Black, 500/box

Standoff bundling clips provide a straightforward way to secure cable bundles, hoses or pipes. The bundle fastens to the tape bar using tape or cable ties. Multiple orientations allow tape clips to be used with a wide range of panel thicknesses and hole diameters. Standoff keeps bundles away from mounting area to prevent them from damage due to rubbing.

Also known as: 089306271833, 150-45397, TYN15045397

Specifications

Color: Black
Material: Polyamide
Length: 1.600 in
Mounting: 1/4 in Screw
Color: Black
Length: 1.600 in
Material: Polyamide
Mounting: 1/4 in Screw