
Transformer, Control, 250VA, 240/480 x 120/240,Industrial
Item #: 1251768
Cat #: SP250MQMJ
UPC: 803423098780
Company wide:
0
in stock
Documents & Guides
Transformer, Industrial Control, HPS Spartan, 250 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Overview
Transformer, Industrial Control, HPS Spartan, 250 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
The HPS Spartan® HPSSP250MQMJ series of industrial control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan® control transformer offers an efficient and economical solution.
Also known as: 803423098780, SP250MQMJ, HMDSP250MQMJ
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 250 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 250 |
| Secondary Voltage: | 120, 115, 110 |