
Transformer, Industrial Control, 150VA, 240 X 480 - 120/240VAC
Item #: 1251766
Cat #: SP150MQMJ
UPC: 803423098773
Company wide:
0
in stock
Documents & Guides
Transformer, Industrial Control, 150 VA, 240 X 480 Primary - 120/240 Secondary Volt AC, Open, 0.63 - 1.25 Amp Output
Overview
Transformer, Industrial Control, 150 VA, 240 X 480 Primary - 120/240 Secondary Volt AC, Open, 0.63 - 1.25 Amp Output
The HPS Spartan® line of industrial control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan industrial open-style control transformer offers an efficient and economical solution. These units are well suited for HVAC applications, signal and alarm systems, motor control circuits, lighting and circuit isolation
Also known as: 803423098773, SP150MQMJ, HMDSP150MQMJ
Specifications
| Phase: | 1 |
| Volt Amps: | 150 |
| Primary Voltage: | 220/440, 230/460 |
| Secondary Voltage: | 110/220 |
| Phase: | 1 |
| Primary Voltage: | 220/440, 230/460 |
| Volt Amps: | 150 |
| Secondary Voltage: | 110/220 |