Combination Alarm and LED Strobe

Item #: 1251702

Cat #: 1038870

UPC: 029054018137

Company wide:
0 in stock
Documents & Guides
Combination Alarm and LED Strobe, 120VAC, 60Hz Wire-In, AC Powered with 10 Year Sealed Battery Backup, Separate Flash Patterns to Distinguish Between Smoke and Carbon Monoxide

Overview

Combination Alarm and LED Strobe, 120VAC, 60Hz Wire-In, AC Powered with 10 Year Sealed Battery Backup, Separate Flash Patterns to Distinguish Between Smoke and Carbon Monoxide

The BRK Brands, Inc. Model Number 7030BSL (CAT 1038870) is a wire-in, 120V AC

60Hz single and/or multiple station photoelectric smoke and carbon monoxide

combination alarm with integrated 177 candela LED strobe light specifically designed

for residential and institutional applications including sleeping rooms of hospitals,

hotels, motels, public housing, dormitories and other multifamily dwellings. Model

7030BSL conforms to UL STD 217, UL STD 2034 & UL STD 1971. The alarms are

inter-connectable with up to 18 devices, of which 12 can be smoke alarms. The BRK

7030BSL alarm features a photoelectric smoke sensing chamber, an electrochemical

CO sensor, an integrated 177 LED candela strobe light, an 85dB horn and sealed

lithium battery capable of providing backup power for smoke and CO alarm functions

over 10 year alarm life without replacement. The Strobe Light is designed to provide

deaf & hard of hearing individuals with a visual warning of smoke or carbon monoxide

dangers. The Smart Strobe has separate flash patterns for smoke/heat and carbon

monoxide dangers. This helps a hearing impaired person better distinguish the danger

present. The 177 candela LED strobe flashes at a rate of an average of 60 times a

minute. The LED flash is also sync capable so when multiple LED units are installed,

strobes can flash in unison.

Also known as: 029054018137, 1038870, BRK1038870

Specifications

Type: Smoke Alarm, Combination Detector, Battery Backup
Volts AC: 120
Type: Smoke Alarm, Combination Detector, Battery Backup
Volts AC: 120