TRansformer, Dry Type, 225kVA, 3PH, 480D Primary, 120/208Y Secondary, Aluminum Winding, Shielded

Item #: 1251585

Cat #: SK3A0225KB3S

UPC: 803423130237

$ 23374.18 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 225 kVA, K-Factor 13, Sentinal, 3-Phase, 480 Delta Primary, 120/208Y Secondary, Aluminum Winding, Shielded

Overview

Transformer, Dry Type, 225 kVA, K-Factor 13, Sentinal, 3-Phase, 480 Delta Primary, 120/208Y Secondary, Aluminum Winding, Shielded

K-Rated Distribution Transformers: Specifically designed to handle the harmonics generated by non-linear loads such as computer and telecommunication equipment, drives and other power electronics.

Also known as: 803423130237, SK3A0225KB3S, HMDSK3A0225KB3S

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y