Transformer, Dry Type, NEMA 3R, 480D - 277/480YVAC, 3PH, 300 kVA

Item #: 1251397

Cat #: SK3A0300KK4S

UPC: 803423128968

$ 44002.45 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Sentinal, Dry Type, 300 KVA, 3-Phase,480 Delta Primary Volts - 277/480Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Sentinal, Dry Type, 300 KVA, 3-Phase,480 Delta Primary Volts - 277/480Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Superior to k-rated transformers, they are designed to treat the harmonics generated by computer equipment and other non-linear, power electronic loads. HMT’s combine zero sequence flux cancellation with phase shifting to mitigate 3rd, 5th, 7th, 9th, 15th, 17th, and 19th harmonics within their secondary windings.

Also known as: 803423128968, SK3A0300KK4S, HMDSK3A0300KK4S

Specifications

Phase: 3
Volt Amps: 300kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 277/480Y
Volt Amps: 300kVA
Primary Voltage: 480 Delta