Transformer, Dry Type, 300 kVA

Item #: 1251248

Cat #: SG3A0300DB0C

UPC: 803423127626

$ 40819.45 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 300 kVA, 3-Phase, 240 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, 150 Degree C, Copper Windings, 60 Hz operation

Overview

Transformer, Dry Type, 300 kVA, 3-Phase, 240 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, 150 Degree C, Copper Windings, 60 Hz operation
Also known as: 803423127626, SG3A0300DB0C, HMDSG3A0300DB0C

Specifications

Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Volt Amps: 300kVA
Primary Voltage: 240 Delta
Volt Amps: 300kVA
Secondary Voltage: 120/208Y