Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 150 kVA

Item #: 1251222

Cat #: SG3A0150KB0C

UPC: 803423124021

$ 16153.66 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

HPS Sentinel G, K, and H product lines meet the efficiency standards outlined in DOE 10 CFR Part 431 offering significant energy savings to our customers and positive societal/environmental benefits.

Also known as: 803423124021, SG3A0150KB0C, HMDSG3A0150KB0C

Specifications

Phase: 3
Volt Amps: 150kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 150kVA
Secondary Voltage: 120/208Y