Transformer, Dry Type, Sentinel G, 500kVA, 480D Primary, 277/480Y Secondary, 3PH

Item #: 1251026

Cat #: SG3A0500KK0C

UPC: 803423128203

$ 63003.91 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Sentinel G, 500 kVA, 480 Delta Primary, 277/480Y Secondary, Copper Winding, 3-Phase

Overview

Transformer, Dry Type, Sentinel G, 500 kVA, 480 Delta Primary, 277/480Y Secondary, Copper Winding, 3-Phase

HPS Sentinel G, K, and H product lines meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits.Standard Type 3R enclosure suitable for indoor or outdoor applications.

Also known as: 803423128203, SG3A0500KK0C, HMDSG3A0500KK0C

Specifications

Primary Voltage: 480
Volt Amps: 500kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480
Secondary Voltage: 277/480Y
Volt Amps: 500kVA