D16 SNTL-G 3PH 500KVA 480D-208Y/120V CU 60HZ 150C 3R

Item #: 1250962

Cat #: SG3A0500KB0C

UPC: 803423124144

$ 52502.07 EA
Company wide:
0 in stock
Documents & Guides
D16 SNTL-G 3PH 500KVA 480D-208Y/120V CU 60HZ 150C 3R

Overview

D16 SNTL-G 3PH 500KVA 480D-208Y/120V CU 60HZ 150C 3R

HPS Sentinel G, K, and H product lines meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosure suitable for indoor or outdoor applications.

Also known as: 803423124144, SG3A0500KB0C, HMDSG3A0500KB0C

Specifications

Volt Amps: 225kVA
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Secondary Voltage: 120/208Y
Phase: 3
Primary Voltage: 480 Delta