Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 30 kVA, CU

Item #: 1250960

Cat #: SG3A0030KB0C

UPC: 803423123864

$ 5608.92 EA
Company wide:
0 in stock
Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Copper Windings, 60 Hz operation

Overview

Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Copper Windings, 60 Hz operation

HPS Sentinel™ G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.

Also known as: 803423123864, SG3A0030KB0C, HMDSG3A0030KB0C

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 30kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta