Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 300 kVA, 150C Rise, Sentinel

Item #: 1250957

Cat #: SG3A0300KB0C

UPC: 803423124106

$ 34018.14 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Copper Windings, 60 Hz Operation, Sentinel

Overview

Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Copper Windings, 60 Hz Operation, Sentinel

HPS Sentinel™ G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.

Also known as: 803423124106, SG3A0300KB0C, HMDSG3A0300KB0C

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 300kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 300kVA
Type: Dry Type Transformer
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480 Delta