Solenoid, 460VAC, Coil, Pull Type, 1-3/4" Stroke, Surface Mount

Item #: 1250924

Cat #: CR9503206BAB501

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Solenoid, 460 Volt AC, Coil, Pull Type, 1-3/4 Inch Stroke, Surface Mount

Overview

Solenoid, 460 Volt AC, Coil, Pull Type, 1-3/4 Inch Stroke, Surface Mount
Also known as: CR9503206BAB501, GENCR9503206BAB501

Specifications

Length: 1 3/4 in
Mounting: Surface
Volts AC: 600
Type: Solenoid, Pull Type
Length: 1 3/4 in
Volts AC: 600
Mounting: Surface
Type: Solenoid, Pull Type