Transformer, Dry Type, NEMA 3R, 480 Delta - 380Y/220VAC, 3PH, 225 kVA, Sentinel

Item #: 1250890

Cat #: SG3A0225KY

UPC: 803423127992

$ 27878.29 EA
Company wide:
0 in stock
Transformer, Dry Type, 225 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts AC, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Sentinel

Overview

Transformer, Dry Type, 225 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts AC, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Sentinel

HPS Sentinel™ G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.

Also known as: 803423127992, SG3A0225KY, HMDSG3A0225KY

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta, 480 Delta
Secondary Voltage: 220/380Y
Volt Amps: 225kVA
Type: Dry Type Transformer
Secondary Voltage: 220/380Y
Phase: 3
Primary Voltage: 208 Delta, 480 Delta