
Transformer, Dry Type, 112.5kVA, 600 Delta - 480Y/277VAC, 3PH, DH3 Case
Item #: 1250794
Cat #: SG3A0112PK
UPC: 803423126025
$ 12048.21 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 112.5 kVA, 600 Delta Primary - 480Y/277 Secondary Volt AC, 3-Phase, DH3 Case, Aluminum Wound
Overview
Transformer, Dry Type, 112.5 kVA, 600 Delta Primary - 480Y/277 Secondary Volt AC, 3-Phase, DH3 Case, Aluminum Wound
HPS Sentinel G, K, and H product lines meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosure suitable for indoor or outdoor applications. For our customers, higher efficiency translates into: Increased profitability due to lower operating costs. Decreased cost of ownership over the lifetime of the transformer. Less air conditioning cost due to lower heat emissions
Also known as: 803423126025, SG3A0112PK, HMDSG3A0112PK
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Volt Amps: | 112.500kVA |
| Secondary Voltage: | 277/480Y |
| Phase: | 3 |
| Volt Amps: | 112.500kVA |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 277/480Y |