Transformer, Dry Type, 112.5kVA, 480 Delta - 277/480YVAC, NEMA 3R. Sentinel

Item #: 1250762

Cat #: SG3A0112KK

UPC: 803423124847

$ 11384.54 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 112.5kVA, 480 Delta Primary - 277/480Y Secondary Volt AC, NEMA 3R. Sentinel

Overview

Transformer, Dry Type, 112.5kVA, 480 Delta Primary - 277/480Y Secondary Volt AC, NEMA 3R. Sentinel

HPS Sentinel G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems. Please use our Totally Enclosed Non-Ventilated product option for adverse atmospheric applications.

Also known as: 803423124847, SG3A0112KK, HMDSG3A0112KK

Specifications

Type: Dry Type Transformer
IP/NEMA Rating: NEMA 3R
Volt Amps: 112.500kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 277/480Y