Contactor, 265A, 600VAC, 110/115VAC Coil, 3NO/NC Interlocks

Item #: 1250748

Cat #: IC2812B207AC1C

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
GEN IC2812B207AC1C MOTOR FIEL

Overview

GEN IC2812B207AC1C MOTOR FIEL
Also known as: IC2812B207AC1C, GENIC2812B207AC1C

Specifications

Type: Replacement, Motor Field Contactor
Mounting: Panel
Poles: 6
Volts AC: 600
Amps: 265
Family / Style: IC2800
Volts AC Control: 110/115
Type: Replacement, Motor Field Contactor
Poles: 6
Amps: 265
Volts AC Control: 110/115
Mounting: Panel
Volts AC: 600
Family / Style: IC2800