600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Effi

Item #: 1250723

Cat #: SG3A0150BK

UPC: 803423122928

$ 14937.13 EA
Company wide:
0 in stock
Documents & Guides
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 208D PV, 480Y/277 SV, 150 kVA, 3PH, Aluminum Wound

Overview

600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 208D PV, 480Y/277 SV, 150 kVA, 3PH, Aluminum Wound

HPS Sentinel™ G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.

Also known as: 803423122928, SG3A0150BK, HMDSG3A0150BK

Specifications

Phase: 3
Volt Amps: 150kVA
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta
Volt Amps: 150kVA
Secondary Voltage: 277/480Y