Transformer, Dry Type, NEMA 3R, 480 Delta - Multi-Tap, 3PH, 300 kVA, 150C Rise, Sentinel

Item #: 1250456

Cat #: SG3A0300KY

UPC: 803423128005

$ 38976.33 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 220/380Y, 231/400Y, 240/416Y, 248/430Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Sentinel

Overview

Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 220/380Y, 231/400Y, 240/416Y, 248/430Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Sentinel

HPS Sentinel™ G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.

Also known as: 803423128005, SG3A0300KY, HMDSG3A0300KY

Specifications

Phase: 3
Type: Dry Type Transformer
IP/NEMA Rating: NEMA 3R
Volt Amps: 300kVA
Secondary Voltage: 220/380Y, 231/400Y, 240/416Y, 248/430Y
Primary Voltage: 480 Delta
Phase: 3
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 220/380Y, 231/400Y, 240/416Y, 248/430Y
Type: Dry Type Transformer
Volt Amps: 300kVA
Primary Voltage: 480 Delta