Transformer, Dry Type, NEMA 3R, 480 Delta - 480Y/277, 3PH, 300 kVA

Item #: 1250451

Cat #: SG3A0300KK

UPC: 803423125004

$ 30187.11 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

HPS Sentinel ™ general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.

Also known as: 803423125004, SG3A0300KK, HMDSG3A0300KK

Specifications

Type: Dry Type Transformer
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Volt Amps: 300kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 277/480Y
Material: Aluminum
Volt Amps: 300kVA
Primary Voltage: 480 Delta