Transformer, Dry Type, NEMA 3R, 480 Delta - 380Y/220, 3PH, 15 kVA

Item #: 1250419

Cat #: SG3A0015KY

UPC: 803423127930

$ 4786.57 EA
Company wide:
0 in stock
Transformer, Dry Type, 15 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 15 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Also known as: 803423127930, SG3A0015KY, HMDSG3A0015KY

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 220/380Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 220/380Y