HMND NMK030KBCN DIST 3PH 30KVA 480-

Item #: 1250131

Cat #: NMK030KBCN

UPC: 803423044794

Company wide:
0 in stock
HMD NMK030KBCN DIST 3PH 30KVA

Overview

HMD NMK030KBCN DIST 3PH 30KVA
Also known as: 803423044794, NMK030KBCN, HMDNMK030KBCN

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA