Transformer, Dry Type, Sentinel, 300KVA, 600 Delta - 480Y/277, NEMA 2

Item #: 1250035

Cat #: NMK300PKC

UPC: 803423049935

Company wide:
0 in stock
Transformer, Dry Type, Sentinel, 300 KVA, 600 Delta Volt AC, Primary, 480Y/277 Volt AC Secondary, 150D Rise, Copper Wound, NEMA 2

Overview

Transformer, Dry Type, Sentinel, 300 KVA, 600 Delta Volt AC, Primary, 480Y/277 Volt AC Secondary, 150D Rise, Copper Wound, NEMA 2
Also known as: 803423049935, NMK300PKC, HMDNMK300PKC

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 300kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 600
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 300kVA