Transformer, Dry Type, 15KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 1249990

Cat #: NMK015KBCN

UPC: 803423044732

Company wide:
0 in stock
Transformer, Dry Type, 15 KVA, 480 Delta Volt AC, Primary, 208Y/120 Volt AC Secondary, HPS Sentinal, Copper Windings, NEMA 3R

Overview

Transformer, Dry Type, 15 KVA, 480 Delta Volt AC, Primary, 208Y/120 Volt AC Secondary, HPS Sentinal, Copper Windings, NEMA 3R
Also known as: 803423044732, NMK015KBCN, HMDNMK015KBCN

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y