Transformer, Dry Type, 150KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 1249923

Cat #: NMK150KBC

UPC: 803423017477

Company wide:
0 in stock
Transformer, Dry Type, 150 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Copper Winding

Overview

Transformer, Dry Type, 150 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Copper Winding
Also known as: 803423017477, NMK150KBC, HMDNMK150KBC

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y