Transformer, Dry Type, 75KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 1249901

Cat #: NMK075KBC

UPC: 803423017392

Company wide:
0 in stock
Transformer, Dry Type, 75 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Copper Winding

Overview

Transformer, Dry Type, 75 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Copper Winding
Also known as: 803423017392, NMK075KBC, HMDNMK075KBC

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA