HMND NMK045KBC DIST 3PH 45KVA 480-2

Item #: 1249891

Cat #: NMK045KBC

UPC: 803423017354

Company wide:
0 in stock
HMD NMK045KBC DIST 3PH 45KVA

Overview

HMD NMK045KBC DIST 3PH 45KVA
Also known as: 803423017354, NMK045KBC, HMDNMK045KBC

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y