Transformer, Dry Type, 15KVA, 480 Delta - 240 Delta/120, 3PH, NEMA 3R

Item #: 1249722

Cat #: NMK015KD

UPC: 803423049362

Company wide:
0 in stock
Transformer, Dry Type, 15 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 15 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R
Also known as: 803423049362, NMK015KD, HMDNMK015KD

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta