DIST 3PH 45KVA 480-480 AL

Item #: 1249685

Cat #: NMK045KK

UPC: 803423055196

Company wide:
0 in stock

Overview

DIST 3PH 45KVA 480-480 AL
Also known as: 803423055196, NMK045KK, HMDNMK045KK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y