Transformer, Dry Type, Sentinel, 112.5KVA, 600D - 480Y/277, NEMA 2

Item #: 1249652

Cat #: NMK112PK

UPC: 803423049508

Company wide:
0 in stock
Transformer, Dry Type, Sentinel, 112.5 KVA, 600 Delta Volt AC, Primary, 480Y/277 Volt AC Secondary, 150D Rise, NEMA 2

Overview

Transformer, Dry Type, Sentinel, 112.5 KVA, 600 Delta Volt AC, Primary, 480Y/277 Volt AC Secondary, 150D Rise, NEMA 2
Also known as: 803423049508, NMK112PK, HMDNMK112PK

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 112.500kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 600
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 112.500kVA