Transformer, Dry Type, Sentinel, 30KVA, 600 Delta - 480Y/277, NEMA 2

Item #: 1249544

Cat #: NMK030PK

UPC: 803423049478

Company wide:
0 in stock
Transformer, Dry Type, Sentinel, 30 KVA, 600 Delta Volt AC, Primary, 480Y/277 Volt AC Secondary, 150D Rise, NEMA 2

Overview

Transformer, Dry Type, Sentinel, 30 KVA, 600 Delta Volt AC, Primary, 480Y/277 Volt AC Secondary, 150D Rise, NEMA 2
Also known as: 803423049478, NMK030PK, HMDNMK030PK

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 600
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 30kVA