Transformer, Dry Type, 30KVA, 208 Delta Primary, 480Y/277V Secondary

Item #: 1249539

Cat #: NMK030BK

UPC: 803423049171

Company wide:
0 in stock
Transformer, Dry Type, 30 KVA, 208 Delta Volt Primary, 480Y/277 Volt Secondary, Sentinal, 3-Phase, NEMA 2

Overview

Transformer, Dry Type, 30 KVA, 208 Delta Volt Primary, 480Y/277 Volt Secondary, Sentinal, 3-Phase, NEMA 2
Also known as: 803423049171, NMK030BK, HMDNMK030BK

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 30kVA