Transformer, Dry Type, 112.5KVA, 208D Primary, 480Y/277V Secondary

Item #: 1249428

Cat #: NMK112BK

UPC: 803423049201

Company wide:
0 in stock
Transformer, Dry Type, 112.5 KVA, 208 Delta Volt Primary, 480Y/277 Volt Secondary, Sentinal, 3-Phase, NEMA 2

Overview

Transformer, Dry Type, 112.5 KVA, 208 Delta Volt Primary, 480Y/277 Volt Secondary, Sentinal, 3-Phase, NEMA 2
Also known as: 803423049201, NMK112BK, HMDNMK112BK

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Volt Amps: 112.500kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 112.500kVA