SNTL 3PH 15KVA 480-480 AL

Item #: 1249370

Cat #: NMK015KK

UPC: 803423055011

Company wide:
0 in stock

Overview

SNTL 3PH 15KVA 480-480 AL
Also known as: 803423055011, NMK015KK, HMDNMK015KK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y