This product has been discontinued.

Transformer, Sentinal, 75KVA, 600VAC Primary, 120/240VAC Secondary
Item #: 1249332
Cat #: NMF025PE
UPC: 803423046224
Company wide:
0
in stock
Discontinued
Documents & Guides
Transformer, Sentinal, 75 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R
Overview
Transformer, Sentinal, 75 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R
Also known as: 803423046224, NMF025PE, HMDNMF025PE
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 600 |
| Volt Amps: | 75kVA |
| Secondary Voltage: | 120/240 |
| Phase: | 1 |
| Primary Voltage: | 600 |
| Secondary Voltage: | 120/240 |
| Type: | Dry Type Transformer |
| Volt Amps: | 75kVA |