Transformer, Dry Type, Sentinel, 150KVA, 480 Delta - 480Y/277, NEMA 2

Item #: 1249321

Cat #: NMK150KK

UPC: 803423055431

Company wide:
0 in stock
Transformer, Dry Type, Sentinel, 150 KVA, 480 Delta Volt AC, Primary, 480Y/277 Volt AC Secondary, 150D Rise, NEMA 2

Overview

Transformer, Dry Type, Sentinel, 150 KVA, 480 Delta Volt AC, Primary, 480Y/277 Volt AC Secondary, 150D Rise, NEMA 2
Also known as: 803423055431, NMK150KK, HMDNMK150KK

Specifications

Phase: 3
Volt Amps: 150kVA
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 150kVA
Secondary Voltage: 277/480Y