Transformer, Dry Type, 300KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 1249262

Cat #: NMK300KB

UPC: 803423017545

Company wide:
0 in stock
Transformer, Dry Type, 300 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Aluminum Winding

Overview

Transformer, Dry Type, 300 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Aluminum Winding
Also known as: 803423017545, NMK300KB, HMDNMK300KB

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 300kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 300kVA