Power Center, 15KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 1249145

Cat #: M1PC015LESF

UPC: 803423113933

$ 5026.12 EA
Company wide:
0 in stock
Power Center, 15 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B050L Bolt In Primary, Q270 Secondary Breaker, NEMA 3R

Overview

Power Center, 15 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B050L Bolt In Primary, Q270 Secondary Breaker, NEMA 3R
Also known as: 803423113933, M1PC015LESF, HMDM1PC015LESF

Specifications

Circuits: 12
Amps: 70
Mounting: Surface
Phase: 1
Volt Amps: 15kVA
Secondary Voltage: 120, 240
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Circuits: 12
Mounting: Surface
Volt Amps: 15kVA
Primary Voltage: 480
Amps: 70
Phase: 1
Secondary Voltage: 120, 240
IP/NEMA Rating: NEMA 3R