30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, Red

Item #: 0012489

Cat #: 10250T102

UPC: 782113203287

$ 76.79 EA
Company wide:
144 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Flush, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Flush, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

The 10250T102 is a red momentary Pushbutton Operator features zinc die-cast construction with chrome plated housing and mounting nuts. The switch operator also features with the enclosed silver contacts with reliability nibs, reliability nibs improves contact reliability even under dry circuits and fine dust conditions. Drainage holes prevent buildup of liquids inside the operator which can prevent operation in freezing environment. Grounding nibs bit through paint and other coating to secure grounding. Diaphragm seals with drainage holes and grounding nibs on the operator casing.

Also known as: 782113203287, 10250T102, CUT10250T102

Specifications

Color: Red
Type: Flush, Non-Illuminated, Momentary
Amps: 10
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Amps: 10
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4