30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, Black

Item #: 0012488

Cat #: 10250T101

UPC: 782113203270

$ 76.79 EA
Company wide:
125 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Flush, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Flush, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

The 10250T101 is a black momentary Pushbutton Operator features heavy-duty zinc die-cast construction with chrome plated housing and mounting nuts. The switch operator also features with the enclosed silver contacts with reliability nibs, reliability nibs improves contact reliability even under dry circuits and fine dust conditions. Drainage holes prevent buildup of liquids inside the operator which can prevent operation in freezing environment. Grounding nibs bite through paint and other coating to secure grounding.

Also known as: 782113203270, 10250T101, CUT10250T101

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black