MIllenium G, Distribution Transformer, 500kVA, 4160D Primary, 480Y/277 Secondary, 3 PH, NEMA 3R

Item #: 1248537

Cat #: MG3A0500SKSAHC0

UPC: 803423132866

$ 52301.85 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Millennium G Distribution, 500 kVA, 3-Phase, 4160 Delta Primary - 480Y/277 Secondary, Aluminum Winding, NEMA 3R, E3

Overview

Transformer, Millennium G Distribution, 500 kVA, 3-Phase, 4160 Delta Primary - 480Y/277 Secondary, Aluminum Winding, NEMA 3R, E3

Power Grid Infrastructure As our cities and industries grow, so does our dependence on the reliability of the electrical infrastructure. In traditional and emerging power generation and distribution methods it is important to build resiliency into every system. HPS offers a diverse range of products suited to the evolving power grid market which includes products suitable for renewable power, micro-grids and energy storage applications.

Also known as: 803423132866, MG3A0500SKSAHC0, HMDMG3A0500SKSAHC0

Specifications

Type: Medium Voltage, Transformer
Primary Voltage: 4160 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 500kVA
Secondary Voltage: 277/480Y
Type: Medium Voltage, Transformer
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 277/480Y
Primary Voltage: 4160 Delta
Volt Amps: 500kVA