Fuse Kit, Secondary, 2 Fuse Clips, Screws, Voltage Links

Item #: 1248425

Cat #: SFK4

UPC: 803423077693

Company wide:
0 in stock
Fuse Kit, Secondary, 2 Fuse Clips, Screws, Voltage Links, Up to 1500 VA

Overview

Fuse Kit, Secondary, 2 Fuse Clips, Screws, Voltage Links, Up to 1500 VA
Also known as: 803423077693, SFK4, HMDSFK4

Specifications

Mounting: Terminal Block
Color: Metallic
Phase: 1
Material: Steel
Mounting: Terminal Block
Phase: 1
Color: Metallic
Material: Steel