CNTL 100 VA 460/230/208 50/60H

Item #: 1248377

Cat #: PH100MLI-FK

UPC: 803423081782

Company wide:
0 in stock
CNTL 100 VA 460/230/208 50/60H

Overview

CNTL 100 VA 460/230/208 50/60H
Also known as: 803423081782, PH100MLI-FK, HMDPH100MLIFK

Specifications

Phase: 1
Volt Amps: 100
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 100
Secondary Voltage: 23/110, 24/115, 25/120