CNTL 1000VA

Item #: 1248355

Cat #: PH1000MQMJ-FK

UPC: 803423081973

$ 472.81 EA
Company wide:
0 in stock
HPS PH1000MQMJ-FK CNTL 1000VA

Overview

HPS PH1000MQMJ-FK CNTL 1000VA
Also known as: 803423081973, PH1000MQMJ-FK, HMDPH1000MQMJFK

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1kVA
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Primary Voltage: 240/480
Volt Amps: 1kVA