
Transformer, Control, 750VA, 240/480 x 120/240, Machine Tool
Item #: 1248350
Cat #: PH750MQMJ-FK
UPC: 803423081942
Company wide:
0
in stock
Documents & Guides
Transformer, Industrial Control, Machine Tool, 750 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C, Primary/Secondary Fuse Clips
Overview
Transformer, Industrial Control, Machine Tool, 750 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C, Primary/Secondary Fuse Clips
The HPS Imperator® HPSPH750MQMJ-FK series of machine tool rated industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. The HPS Imperator® unique terminal block design allows for the quick and easy installation of standard secondary or optional primary 13/32 x 1 1/2 midget/type CC fuse clips on every unit. This is the simplest and most inexpensive fusing installation provided on any industrial control transformer in the market today.
Also known as: 803423081942, PH750MQMJ-FK, HMDPH750MQMJFK
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 750 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 750 |
| Secondary Voltage: | 120, 115, 110 |