Transformer, Control, 250VA, 280/277/208 - 120 x 240, Group K

Item #: 1248270

Cat #: PH250MGJ

UPC: 803423078553

$ 205.95 EA
Company wide:
6 in stock
Transformer, Control, 250 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open

Overview

Transformer, Control, 250 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open
Also known as: 803423078553, PH250MGJ, HMDPH250MGJ

Specifications

Volt Amps: 250
Phase: 1
Primary Voltage: 277, 380
Volt Amps: 250
Primary Voltage: 277, 380
Phase: 1