
Transformer, Control, 150VA, Group D, 240x480 - 24VAC, 1PH
Item #: 1248264
Cat #: PH150QR
UPC: 803423078089
$ 162.18 EA
Company wide:
0
in stock
Documents & Guides
150 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer
Overview
150 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer
Also known as: 803423078089, PH150QR, HMDPH150QR
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 150 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Secondary Voltage: | 11.5/23, 11/22 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 150 |
| Secondary Voltage: | 11.5/23, 11/22 |