HMND PH75MLI CNTL 75VA 460/230-115

Item #: 1248249

Cat #: PH75MLI

UPC: 803423078348

$ 113.28 EA
Company wide:
0 in stock
HMD PH75MLI CNTL 75VA 460/23

Overview

HMD PH75MLI CNTL 75VA 460/23
Also known as: 803423078348, PH75MLI, HMDPH75MLI

Specifications

Phase: 1
Volt Amps: 75
Primary Voltage: 200/220/440, 240/480, 208/230/4460
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 240/480, 208/230/4460
Volt Amps: 75
Secondary Voltage: 23/110, 24/115, 25/120