Transformer, Industrial Control, 150VA, 380/400/415 - 110/220VAC

Item #: 1248216

Cat #: PH150MEMX

UPC: 803423078454

$ 176.77 EA
Company wide:
0 in stock
Transformer, Industrial Control, 150 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 150 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated
Also known as: 803423078454, PH150MEMX, HMDPH150MEMX

Specifications

Phase: 1
Volt Amps: 150
Secondary Voltage: 110/220
Phase: 1
Secondary Voltage: 110/220
Volt Amps: 150