Transformer, Control, 100VA, Multi-Tap, Imperator, Group 1

Item #: 1248211

Cat #: PH100MLI

UPC: 803423078355

$ 131.30 EA
Company wide:
0 in stock
Transformer, Industrial Control, Imperator, Group 1, 100 VA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23

Overview

Transformer, Industrial Control, Imperator, Group 1, 100 VA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23
Also known as: 803423078355, PH100MLI, HMDPH100MLI

Specifications

Phase: 1
Volt Amps: 100
Primary Voltage: 200/220/440, 240/480, 208/230/4460
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 240/480, 208/230/4460
Volt Amps: 100
Secondary Voltage: 23/110, 24/115, 25/120